For detailed information, other images and documents, please select individual articles from the following table.
W-EAP 3 single anchor point
Fall arrester system with integrated fall indicator for quick and easy attachment to aerated concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- 360° rotating anchor eye
- The integrated fall indicator on the anchor point indicates a fall
- Available as versions with 300, 400 or 500-mm rod lengths
- Reduced force transmission to the structure through defined plastic deformation in the event of a fall
- Resistant to corrosion and weathering: The single anchor point is made from stainless steel (at least A2)
- No need to drill (through) aerated concrete element and/or counter-lock the single anchor point for installation
- Direct installation in aerated concrete
- The single anchor point may be installed using the specified fixing elements only
- Fastening material PBD M10 x 10-E A4 is included in the scope of delivery
- The W-EAP 3 needs to be anchored on aerated concrete with the PBD M10 x 10-E A4 aerated concrete anchor (special setting tool required)
- Observe the installation instructions and approvals for the fasteners and single anchor point.
- Anchor point is part of the mounting kit
- With general construction permit Z-14.9-692
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity)
- Suitable for securing up to a maximum of 1 person in conjunction with personal protective equipment against falling
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!