Welcome to Würth Czech Republic For trade customers only
Single-handed grease gun with variable pressure setting directly on handle
Single-handed grease gun with variable pressure setting directly on handle - 1
Single-handed grease gun with variable pressure setting directly on handle - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Single-handed grease gun with variable pressure setting directly on handle

See product details

Available in 2 versions
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
  • Enables one-handed lubrication, which facilitates work with hard-to-reach lubrication points

  • Ergonomic handle, non-slip, very good power transmission and handling

  • Grease gun head made of die-cast zinc

  • Clean and fast cartridge replacement

  • Can be switched from grease conveyance with high volume to high pressure using the handle

  • Easy disassembly allows for problem-free cleaning

  • Quick ventilation through half-turn of the grease gun pipe
Notice

Easy dismantling allows for problem-free cleaning

Application area