Welcome to Würth Czech Republic For trade customers only
OBS 8 single-joint hinge
OBS 8 single-joint hinge - 1
OBS 8 single-joint hinge - 2
OBS 8 single-joint hinge - 3
OBS 8 single-joint hinge - 4
OBS 8 single-joint hinge - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

OBS 8 single-joint hinge

With visible roller and hold-closed function, tool-free clip fitting between cup and hinge arm

See product details

Available in 5 versions
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
2D adjustment


  • Easy adjustment of furniture doors

  • Lateral adjustment: -2 mm using eccentric fitting

  • Height adjustment: +/- 2 mm via slotted hole. To adjust the height, break off the two pins under the Euro screw (type B, head diameter 9.0 mm)

  • Art. no. F150145167 Height adjustment +/- 2 mm via eccentric fitting


Order one hinge cup for all OBS 8 and OBS 6 hinge models separately


  • Cup edge cover

  • Suitable for corner stop or twin stop


Opening angle 180°/270°

Specified dimensions not binding. Subject to technical changes!