- If you are using Integra specifically for the areas of construction and shopfitting where drawers are subjected to stresses, we recommend using this slide-in stopper and the slide-on front mounting with press-in dowels.
- The push-in stopper stops the panels from banging on the cabinet, as a gap of 1.5 mm is created. The push-in stopper does not work with full extension parts. In this case, we recommend installing an impact bar for the drawer in the cabinet.
- Two push-in stoppers are needed for each drawer.
- With hard surface coatings, we recommend lowering the hole for the front attachment.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!