The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sliding door mortise lock
With circle bolt and keyhole perforation
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Various locking options
Complies with DIN EN 12209
Lock case centred, galvanised
Included in delivery:
- 1 x sliding door mortise lock
- 1 x folding ring key
- 1 x striker plate
Classification key: 3 | C | - | 0 | 0 | A | 3 | C | D | 2 | 0
Utilisation category: 3
Permanent operation capability: C
Door mass and closing force: -
Suitable for use on fire/smoke protection doors: 0
Safety: 0
Corrosion resistance and temperature: A
Protection level and drilling resistance: 3
Door-related usage area: C
Type of key operation and lock: D
Type of spindle operation: 2
Key identification: 0
Specified dimensions not binding. Subject to technical changes!
Suitable for locking DIN R and DIN L interior wooden sliding doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!