Welcome to Würth Czech Republic For trade customers only
Slide hammer 9kg no recoil
Slide hammer 9kg no recoil - 1
Slide hammer 9kg no recoil - 2
Slide hammer 9kg no recoil - 3
Slide hammer 9kg no recoil - 4
Slide hammer 9kg no recoil - 5
Slide hammer 9kg no recoil - 6
Slide hammer 9kg no recoil - 7
Slide hammer 9kg no recoil - 8
Slide hammer 9kg no recoil - 9
Slide hammer 9kg no recoil - 10

For detailed information, other images and documents, please select individual articles from the following table.

Slide hammer 9kg no recoil

For powerfully driving out stuck components and for straightening jobs on bodywork.
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
  • The slide hammer is filled with steel shot. This prevents the weight rebounding when striking the abutment. The impact intensity is thus increased, as the full impact force is transferred to the component processed.

  • Particularly gentle on the joints and enables fatigue-free working.

  • Application diversity can be broadened as required through optional purchase of additional accessories.