Welcome to Würth Czech Republic For trade customers only
Sliding door cabinet PRO

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sliding door cabinet PRO

Robust sliding-door cabinet with optional adjustable drawers and shelves

See product details

Available in 3 versions
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
  • Robust sheet-steel construction, welded with multiple edging

  • Sliding doors, edged, reinforced and mounted on ball castors

  • Internal drawer dimensions (W x D): 881 x 388 mm

  • Load capacity of 60 kg per shelf (with evenly distributed load)

  • Cylinder lock secures the contents against theft


The benefits of the PRO series:


  • Choice of four RAL colours for the front panels

  • Drawers with 100% telescopic extensions, load capacity up to 50 kg (with evenly distributed load)

  • Shelves and drawers adjustable in 15:15 mm grid