Welcome to Würth Czech Republic For trade customers only
Sliding door fitting Vidro 100
Sliding door fitting Vidro 100 - 1
Sliding door fitting Vidro 100 - 2
Sliding door fitting Vidro 100 - 3
Sliding door fitting Vidro 100 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Sliding door fitting Vidro 100

For wooden doors

See product details

Available in 4 versions
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
F

or interior doors running in front of the wall



Material: Stainless steel 1.4305, 1.4301



Load capacity up to max. 100 kg



Supplied as complete set for single wooden sliding doors



If a door case/door frame is fitted and the lining or a skirting board/base board are protruding, separate spacers are required for the wall holders



Scope of delivery:


  • 1 x guide rail

  • 1 x mounting kit

  • 2 x carriage

  • 2 x door stopper

  • 1 x base guide

Specified dimensions not binding. Subject to technical changes!