Welcome to Würth Czech Republic For trade customers only
Slope correction For terrace support
Slope correction For terrace support - 1
Slope correction For terrace support - 2
Slope correction For terrace support - 3
Slope correction For terrace support - 4
Slope correction For terrace support - 5

For detailed information, other images and documents, please select individual articles from the following table.

Slope correction For terrace support

Consisting of 2 cylindrical parts that compensate a horizontal incline of 0 to 5 % through simple rotation

See product details

Available in 2 versions
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
Slope correction


  • Adjustable from 0 % to 5 %

  • Placed under the base of the stilt bearing

  • The height of the slope correction +14 mm must be added to the height of the adjustable stilt bearing

  • The wrench base allows selected positioning of the balancer on the ground when adjusting the height of the stilt bearing