Soft absorber
For detailed information, other images and documents, please select individual articles from the following table.
Soft absorber
For interior sliding door furniture 80, one-sided.
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
The soft absorbers are mounted on the door leaf
- Door does not strike loudly against the door frame
- Anti-trap protection, as the door slows for the last 110 mm
- The door is braked gently and pulls itself into the zero position
- Can be used on DIN R and DIN L doors
Included in delivery:
- 1 x absorber
- 1 x arbour element for wooden sliding doors
- 2 x hexagon sheet metal screws DIN 7976, 3.9 x 25 mm zinc-plated
- 1 x assembly instructions
Notice
Rail stoppers should also be fitted in the guide rails as limit stops.
Specified dimensions not binding. Subject to technical changes!
Application area
For wooden or glass interior sliding doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!