- Three-piece system in which all parts can be screwed into each other. Spacers are already fastened on the sign before mounting on the wall. This enables simple, fast mounting without the need for additional tools. Large adjustment range offers flexibility when selecting sign thickness. The version in chrome is equipped with a domed head. The version in stainless steel has a flat head.
- Simple mounting with parts that can be screwed into each other
- Spacer can already be attached to sign before wall mounting (sign is used as a drilling template)
- Sign is not scratched during mounting
- Protection against theft and vandalism with left-hand thread on head pieces
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!