Welcome to Würth Czech Republic For trade customers only
Edge protection
Edge protection - 1
Edge protection - 2
Edge protection - 3

For detailed information, other images and documents, please select individual articles from the following table.

Edge protection

Sturdy edge protection for Spannfix strapping system
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
  • Can be reused multiple times

  • Protects the load against damage and the polyester strapping against sharp edges

  • UV and weather-resistant
Notice
  • Loads subject to impact may require additional strapping.

  • The strapping can withstand extreme loads of 500 kg

  • Rules of thumb for determining the system strength

Weight of packed items/number of strapping turns


500 kg/2


750 kg/3


1000 kg/4


1500 kg/5



When lashing bundled goods on a loading surface, non-slip mats and lashing belts are required to properly secure loads.

Application area