Welcome to Würth Czech Republic For trade customers only
Special lubricant

For detailed information, other images and documents, please select individual articles from the following table.

Special lubricant

Specially designed for high-performance lubrication of trucks and forklifts as part of maintenance work. Long-term protection against corrosion.
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
Applications: Suitable for lubrication of forklifts, chains, gear, accelerator and clutch linkages, steering rod heads, sliding rails, chain wheels, toothed racks, open gears, etc.


Properties:
  • Partly synthetic oil that is extremely resistant to high pressures. Has adhesive properties which prevent the lubricant from shearing from turning and rotating parts.

  • Excellent creep behaviour. Provides long-term protection against corrosion.

  • Extraordinarily tear-proof lubricating film with excellent noise and vibration dampening.

  • O and X-ring compatible, also compatible with plastics.

  • Resistant to spray water and salt water, as well as to weak acids and bases.

  • Colour: Yellowish.
Notice

Temperature-resistant from –25°C to 180°C; for brief periods up to 200°C.