Push-in spigot hinge 3-part, with decorative head
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Push-in spigot hinge 3-part, with decorative head
For interior doors
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
With maintenance-free plastic bush
- Favourable running properties
- Noise-free action
Frame section with partial thread
Specified dimensions not binding. Subject to technical changes!
Application area
Can be used with DIN-R and DIN-L doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!