The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wheel brush for bodywork Steel, brass-plated, crimped, with shaft
Enables access to hard-to-reach areas in the bodywork, such as folds and grooves for solder joints or inside corners. For easy removal of rust, sealant, paint and scale.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- For use on die grinders and drills
Instructions for use (optimising brushing results) | ||||
Action | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates ridge | ↓ | ↑ | ↓ |
Recommended circumferential speeds for brushing | ||||||||
Applications | Circumferential speed [in m/s] | |||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburring | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polishing | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
- For removing rust, paint etc.
- For cleaning welding seams
- Ideal for narrow recesses or folds
- For clamping in hand-held sanders
- Special tool for vehicle workshops
- Areas of application: Industrial and trade metalworking workshops, stair, railing and container construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!