Welcome to Würth Czech Republic For trade customers only
Spiral wire 7-pin 24V with aluminium connector

For detailed information, other images and documents, please select individual articles from the following table.

Spiral wire 7-pin 24V with aluminium connector

See product details

Available in 3 versions
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
  • Complete with connector

  • Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2

Complies with ISO 1185 or ISO 3731