Welcome to Würth Czech Republic For trade customers only
Adaptor 15-pin to 2 x 7-pin Standard 24V

For detailed information, other images and documents, please select individual articles from the following table.

Adaptor 15-pin to 2 x 7-pin Standard 24V
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
2 x 7-core spiral wire polyurethane (PU)



7-pin connector N and S-version, moulded plastic, watertight



9 crimp contacts on 15-pin end



Wire cross sections per spiral: 6 x 1.0 mm2, 1 x 1.5 mm2



Connection


  • On towing vehicle/trailer

15-pin socket


2x7-pin socket

Contact assignment according to ISO 12098