Welcome to Würth Czech Republic For trade customers only
Spirit level LIMITED EDITION with two handles
Spirit level LIMITED EDITION with two handles - 1
Spirit level LIMITED EDITION with two handles - 2
Spirit level LIMITED EDITION with two handles - 3
Spirit level LIMITED EDITION with two handles - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spirit level LIMITED EDITION with two handles

Reinforced light-metal spirit level with continuous profile and two handles, vertical vials can be viewed from different angles
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
Precise measurements


  • High accuracy even when measuring overhead due to the two milled measuring surfaces

  • Two ergonomic handles and three vials for optimal handling

  • The continuous profile enables a clean marking edge


Highly resistant and a long service life


  • Ideal for use on construction sites

  • Stable, low-torsion profile with rubberised end caps for shock absorption

  • Profile without recess allows additional protection of the vials

  • High resistance to UV radiation and maximum precision in the case of temperature fluctuations


Vertical vials can be viewed from different angles


  • Additional view of the vertical vials via the upper milled measuring surface due to the built-in mirror finish

  • Two vertical vials mean no unnecessary twisting to read the vial