Welcome to Würth Czech Republic For trade customers only
Floor connector for tension anchors, two pieces
Floor connector  for tension anchors, two pieces - 1
Floor connector  for tension anchors, two pieces - 2
Floor connector  for tension anchors, two pieces - 3
Floor connector  for tension anchors, two pieces - 4
Floor connector  for tension anchors, two pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Floor connector for tension anchors, two pieces

Specially developed for tension anchoring at ground level with timber frame construction or timber panel construction

See product details

Available in 2 versions
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
  • Optimum absorption of tensile forces at ground level in connection with 2 backplates

  • Pre-production in factory possible, such as assembly of the backplate or complete panelling and completion of internal walls

  • High tensile capacities
Proof of Performance

CE labelling as per European Technical Assessment ETA-14/0274

Application area
Tension anchoring floor joint with external planking

Tension anchoring floor impact without outside planking

CE labelling as per European Technical Assessment ETA-14/0274