Welcome to Würth Czech Republic For trade customers only
Spoiler car windscreen wiper
Spoiler car windscreen wiper - 1
Spoiler car windscreen wiper - 2
Spoiler car windscreen wiper - 3
Spoiler car windscreen wiper - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spoiler car windscreen wiper

With premounted multi-adapter

See product details

Available in 1 version
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
Resealable individual packaging


  • Lengths can be individually customised

  • Low storage costs and minimal space requirement


Improved aerodynamics


Higher driving speeds possible compared with standard windscreen wipers.



Robust metal bar system


  • Individual joints connected via stainless steel rivets

  • High resistance to weathering

  • Stainless steel pin joints in plastic casing

  • Quiet wiper blade behaviour on the windscreen


Refillable (replacement rubber wiper blade)


  • Optimised storage costs

  • Protects resources (environment)


Scope of delivery:


1 x windscreen wiper with profile edge protection including preinstalled multi-adapter and 9 x 3 U-hook adapter for high vehicle coverage

Notice

Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.



Always lay a protective material on the windscreen when mounting.