Welcome to Würth Czech Republic For trade customers only
Spray adhesive Multi

For detailed information, other images and documents, please select individual articles from the following table.

Spray adhesive Multi

The Multi spray adhesive is used for bonding of a wide range of substrates such as wood, metals, rubber, fabric, most plastics, cardboard, polyethylene, concrete and decorative laminates.
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
Suitable for bonding wood, metals, rubber, fabric, most plastics, cardboard, polyethylene, concrete, decorative laminates etc. It is perfect for permanent bonds where initial bond strength is required. It has good heat resistance and, if not contaminated, has a flash-off time of several hours. Always test the product on a small sample of material first to check its suitability for the given application. Some vinyl polymers, for example, contain a large amount of plasticizer, which can migrate over time and consequently plasticise the bond. If in doubt, always test beforehand.



Benefits


  • Free from methylene chloride

  • Even coating

  • Quick and easy to apply

  • Quick drying

  • High content of dry residue

  • Resistant to high temperatures

  • Faint odour

  • Long flash-off time

  • Suitable for bonding a wide range of substrates
Notice

Under normal conditions the Multi spray adhesive dries in two minutes, but this time may vary according to the temperature and humidity. High humidity and low temperatures result in slower drying, and very low temperatures may lead to blooming. Blooming is caused by the moisture formed in the bonded joint when the temperature of the air above it decreases due to evaporation of the solvent.



Protect against extreme temperatures in a controlled environment between 15 to 35°C, and do not expose to direct sunlight. Do not place on a cold concrete floor. Low temperatures may result in irreversible separation of the adhesive.


When stored unopened, in the original packaging and under the recommended conditions, the product has a shelf life of 12 months.



Protect the product against freezing.

The information included in this technical data sheet is to the best of our knowledge, based on our current knowledge and experience; it cannot be guaranteed to be correct, however, as there are many different materials on the market and the application conditions are beyond our direct control and supervision.