For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel security door fitting S 501
For apartment front doors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Material: Stainless steel (1.4301) with end-to-end steel under plate
Resistance class ES1 according to DIN 18257
This fitting is suitable for use on WK 1 and WK 2 doors according to DIN V ENV 1627
Long plate security door fitting with U-shape handles on both sides, pivot-mounted, PZ perforation
This connection absorbs additional axial forces
Hidden 3-point screw connection of fitting
This provides the best possible hold for the fitting
The inner cover plate is held with two metric screws
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!