The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Roofing screw EUROFAST® Extra EDS-BZTHD
For fastening roof sheeting and insulation materials on trapezoidal steel sheets up to 3.0 mm. Case-hardened steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
For use with retaining plates, shape: D (D = 4.85 mm non-slip), XH (XtraHigh)
Fastener length on steel trapezoidal substrate = roof structure + min. 20 mm
- ETA-06/0007 approval
- Tested in accordance with DIN 50018 = 15 Kesternich cycles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!