Welcome to Würth Czech Republic For trade customers only
Roofing screw EUROFAST® Extra EDS-BZTHD
Roofing screw EUROFAST<SUP>®</SUP>  Extra EDS-BZTHD - 1
Roofing screw EUROFAST<SUP>®</SUP>  Extra EDS-BZTHD - 2
Roofing screw EUROFAST<SUP>®</SUP>  Extra EDS-BZTHD - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roofing screw EUROFAST® Extra EDS-BZTHD

For fastening roof sheeting and insulation materials on trapezoidal steel sheets up to 3.0 mm. Case-hardened steel

See product details

Available in 4 versions
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
For use with retaining plates, shape: D (D = 4.85 mm non-slip), XH (XtraHigh)

Notice

Fastener length on steel trapezoidal substrate = roof structure + min. 20 mm

  • ETA-06/0007 approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles