Welcome to Würth Czech Republic For trade customers only
Stainless steel security door fitting S 501
Stainless steel security door fitting  S 501 - 1
Stainless steel security door fitting  S 501 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel security door fitting S 501

For apartment front doors

See product details

Available in 5 versions
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
Material: Stainless steel (1.4301) with end-to-end steel under plate



Resistance class ES1 according to DIN 18257


This fitting is suitable for use on WK 1 and WK 2 doors according to DIN V ENV 1627



Long plate security door fitting with U-shape handles on both sides, pivot-mounted, PZ perforation


This connection absorbs additional axial forces



Hidden 3-point screw connection of fitting


This provides the best possible hold for the fitting



The inner cover plate is held with two metric screws

Specified dimensions not binding. Subject to technical changes!