For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel security door fitting S 501
With barrel cover. For house doors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Material: Stainless steel (1.4301) with end-to-end steel under plate
Resistance class ES1 in accordance with DIN 18257
This fitting is suitable for use on WK 1 and WK 2 doors in accordance with DIN V ENV 1627
Long plate security door fitting with U-shape handles on both sides, pivot-mounted
This connection absorbs additional axial forces
The fitting has a cylinder cover (ZA) on the outside
This is the best protection against the electric picking device (Zieh-Fix(R)) often used by burglars (extraction and breakage of cylinder)
Hidden 3-point screw connection of fitting
This provides the best possible hold for the fitting
The inner cover plate is held with two metric screws
Specified dimensions not binding. Subject to technical changes!
For house doors with a spacing of 92 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!