Welcome to Würth Czech Republic For trade customers only
Standard cable connecting socket
Standard cable connecting socket - 1
Standard cable connecting socket - 2

For detailed information, other images and documents, please select individual articles from the following table.

Standard cable connecting socket

Version with eight inlets/outlets, without fittings
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
  • Waterproofed housing

  • Closing mechanism: 2 clamping bars

  • Connector (not included): 2 large holes for grommet dia. = 17 mm or large blanking grommet, 6 small holes for grommet dia. = 7 mm or grommet dia. = 9.5 mm or grommet dia. = 13 mm or small blanking grommet

  • Fastening: 2 holes, 5.5 mm, axle spacing 100 mm