- Two CORNERSTONE MAXX corner cabinet pull-out carousel fittings can be installed on the standpipe
- Can be installed on the left and right
- For use with cabinet widths from 900 or 1,000 mm
- Simple and tool-free installation of storage elements on the standpipe
- Tool-free height adjustment of shelves, even when already installed
- Shelves can be moved in and out independently of each other without affecting the adjacent unit
- Floating shelf design due to hidden fastenings
The corner unit swivel fittings and shelves are not included in the scope of delivery. Please order these separately to match the body/door width in question.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!