For detailed information, other images and documents, please select individual articles from the following table.
Standpipe Slide Corner
For Slide Corner corner unit pivot fitting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Allows you to install four independently pivoting shelves
Can be used on both the left and right-hand side
Standpipe made from steel, 25 mm in diameter, high-gloss chrome-plated
- Extremely durable
- Long-term protection
- Easy-care
Shelves can be installed at varying heights
- Maximum use of space
- Complete access
The entire connecting unit can be used even when Slide Corner is fully open
Can be easily retrofitted
Can be installed for unit widths of 900, 1000 and 1200 mm
Included in delivery:
1 x standpipe for Slide Corner 4x
Delivery time: approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Only for installation together with the corner unit pivot fitting Slide Corner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!