Starter block 4
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
- Suitable for many types of vehicles and can be expanded with modular components
- Made from high-strength steel with high-quality powder coating
- Includes non-slip mats
- Includes side and floor mounting kits
- Vehicle floor panel not included in the scope of delivery
Rear left-hand side consisting of:
- Substructure with panel, clearance height 390 mm and wheel arch cut-out 100 x 52 mm
- Two panel shelves for safely transporting the supplied system case 8.4.1
- One storage rack with two separating plates for clear and orderly storage of tools and small parts
- One top frame with separating plate
Notice
See assignment table
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!