Welcome to Würth Czech Republic For trade customers only
Starter block 8

For detailed information, other images and documents, please select individual articles from the following table.

Starter block 8

Pre-mounted and ready for installation
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
  • Suitable for many types of vehicles and can be expanded with modular components

  • Made from high-strength steel with high-quality powder coating

  • Includes non-slip mats

  • Includes side and floor mounting kits

  • Vehicle floor panel not included in the scope of delivery


Right-hand side consisting of:


  • Substructure with flap, height 180 mm and clearance height 410 mm

  • Extendible workbench with swivel base and vice

  • Three drawers, height 120 mm, each with two separating plates

  • One top frame with separating plate
Notice

See assignment table