For detailed information, other images and documents, please select individual articles from the following table.
Stationary roof ladder
Stationary ladder for accessing chimneys and other work areas on roofs in line with DIN EN 12951.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Safe roof work
Profile height: 130 mm.
Maximum safety and high distortion resistance
Due to specially designed strut profiles.
Safe ascent in any weather and at virtually all roof pitches thanks to rung profile with
- Non-slip ribbing
- Depth of 36 mm
- Textured surface
Suitable for use on roof pitches from approx. 15° to approx. 60°
Adjust to the relevant roof pitch by simply turning the roof ladder.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!