Welcome to Würth Czech Republic For trade customers only
Roofing screw OMG® DFHD-67 (XHD)
Roofing screw OMG® DFHD-67 (XHD) - 1
Roofing screw OMG® DFHD-67 (XHD) - 2
Roofing screw OMG® DFHD-67 (XHD) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Roofing screw OMG® DFHD-67 (XHD)

For fastening insulation and roof sheeting to trapezoidal steel sheet up to 2 x 1.25 mm and thin sheet metal such as made of aluminium, steel and sandwich panels. Case-hardened steel, CR-10 coating

See product details

Available in 14 versions
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
  • Drill tip type, loose

  • Safe to walk on in conjunction with an OMG retaining plate
Notice
  • Fastener length on trapezoidal steel sheet = roof structure + min. 20 mm/ETA

  • Fastener length on thin sheet metal = roof structure + min. 20 mm
  • ETA-09/0337 approval

  • FM approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles