For detailed information, other images and documents, please select individual articles from the following table.
Roofing screw OMG® DFDS-60 (HD)
For fastening insulation and roof sheeting to trapezoidal steel sheet up to 2 x 1.25 mm, wood, aerated concrete and concrete. Case-hardened steel, CR-10 coating
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Drill tip type, loose
- Safe to walk on in conjunction with an OMG retaining plate
- Drill diameter = 5.0/5.5 mm (depending on the concrete quality)
- Drill hole depth = fastener length + min. 10 mm
Fastener length on
- trapezoidal steel sheet = roof structure + min. 20 mm/ETA
- Wood = roof structure + screw-in depth min. 30 mm/ETA
- Aerated concrete = roof structure + min. 60 mm
- Bims = roof structure + screw-in depth min. 60 mm
- Concrete = structure strength + screw-in depth min. 25 mm/ETA
- ETA-09/0337 approval
- FM approval
- Tested in accordance with DIN 50018 = 30 Kesternich cycles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!