For detailed information, other images and documents, please select individual articles from the following table.
Steel cylinder trolley For transporting two steel cylinders
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- With integrated quivers for welding wire
- Permanently welded steel construction
- Steel tube Ø 33.7 x 2 mm
- Base plate made from 4 mm thick sheet steel with edging on three sides
- Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries
- Chain guard prevents cylinders from tipping over
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!