Welcome to Würth Czech Republic For trade customers only
Roofing screw EUROFAST® EDS-S
Roofing screw EUROFAST<SUP>®</SUP> EDS-S - 1
Roofing screw EUROFAST<SUP>®</SUP> EDS-S - 2
Roofing screw EUROFAST<SUP>®</SUP> EDS-S - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roofing screw EUROFAST® EDS-S

Roofing screw for fastening roofing sheeting and insulation materials to trapezoidal steel sheets from 0.70 mm to 0.88 mm and to wooden surfaces. Case-hardened steel

See product details

Available in 23 versions
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
For use with retaining plates, shape: N (normal), D (deep), H (high), XH (XtraHigh), plastic funnel

Notice

Fastener length on


  • Trapezoidal steel surface = roof structure min. 20 mm/ETA

  • Wooden surface = roof structure min. 30 mm
  • Approval ETA-06/0007

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles