Welcome to Würth Czech Republic For trade customers only
EUROFAST® roofing screw EDS-B
EUROFAST<SUP>®</SUP> roofing screw EDS-B - 1
EUROFAST<SUP>®</SUP> roofing screw EDS-B - 2
EUROFAST<SUP>®</SUP> roofing screw EDS-B - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EUROFAST® roofing screw EDS-B

Roofing screw for fastening roof sheeting and insulation materials to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces. Case-hardened steel

See product details

Available in 8 versions
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
For use with retaining plates, shape: N (normal), D (deep), H (high), XH (XtraHigh), plastic funnel

Notice

Fastener length on


  • Trapezoidal steel surface = roof structure + min. 20 mm / ETA

  • Wooden surface = roof structure + min. 30 mm
  • ETA-06/0007 approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles