Welcome to Würth Czech Republic For trade customers only
Roofing screw EUROFAST® EDS-BZT
Roofing screw EUROFAST<SUP>®</SUP> EDS-BZT - 1
Roofing screw EUROFAST<SUP>®</SUP> EDS-BZT - 2
Roofing screw EUROFAST<SUP>®</SUP> EDS-BZT - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roofing screw EUROFAST® EDS-BZT

Fastening roof sheeting and insulation materials to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces. Case-hardened steel

See product details

Available in 2 versions
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
  • Non-slip

  • For use with retaining plates, shape: D (deep = 4.85 mm non-slip), XH (XtraHigh)
Notice

Fastener length on


  • Trapezoidal steel surface = roof structure + min. 20 mm / ETA

  • Wooden surface = roof structure + min. 30 mm
  • ETA-06/0007 approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles