Welcome to Würth Czech Republic For trade customers only
Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated
Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated - 1
Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated - 2
Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated - 3

For detailed information, other images and documents, please select individual articles from the following table.

Locking disc spring washer, shape K Spring steel hardened 420-510 HV10, zinc-flake coated

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +420 323 041 141

Prices for customers after login

  • Type K: for electrically conductive connections

  • Thanks to the teeth on the underside of the washer, coating layers ≤100 µm can be penetrated to make contact with the base material

  • Protection type: Screw retainer

  • Friction locking thanks to spring force

  • Mechanical interlock thanks to specific surface stamping

  • Minimal tightening torque distribution