Welcome to Würth Czech Republic For trade customers only
Comb screw/anchor bolt

For detailed information, other images and documents, please select individual articles from the following table.

Comb screw/anchor bolt

Classified in load-bearing capacity class 3 according to DIN 1052, part 2

See product details

Available in 3 versions
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
  • Galvanised steel, blue passivated (A2K)

  • For driving in, in the same way as a comb/anchor bolt

  • Force-locked connection

  • Drive TX 20

  • Non-destructive removal of wood connectors by unscrewing the comb screw is the main advantage. Removed wood connectors can be reused. No cracking or tearing of wood.

Würth load-bearing capacity class 3, DIN 1052-2