Welcome to Würth Czech Republic For trade customers only
Timber screw Washer head timber screw

For detailed information, other images and documents, please select individual articles from the following table.

Timber screw Washer head timber screw

See product details

Available in 23 versions
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
TX drive


  • No wobbling, optimal centring and longer service life


Washer head


  • Higher head pull-through resistance.

  • Improved tightening of joints, even in deformed wood


Coarse thread


  • Faster screwing than with single-start thread, delivers time savings of up to 20 %


Surface


  • Zinc-plated, blue passivated

  • Increased layer thickness from dia. 4.5 mm, min. 8 µm (A3K)

  • Chromium(VI)-free


Patented threaded tip included


  • Faster screwing

  • Minimised splitting

  • Lower torque when screwing in

  • No pre-drilling required


Friction part


  • The milling shank section, or friction part, releases the shank, reducing the screw-in torque and ensuring faster and more energy-efficient screwing (4 x 40 mm without screw connection).


Construction product approval


  • Verified, consistent quality, statically calculable