Welcome to Würth Czech Republic For trade customers only
ASSY® 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head
ASSY<SUP>®</SUP> 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head - 1
ASSY<SUP>®</SUP> 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head - 2
ASSY<SUP>®</SUP> 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head - 3
ASSY<SUP>®</SUP> 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head - 4
ASSY<SUP>®</SUP> 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head - 5
ASSY<SUP>®</SUP> 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head - 6
ASSY<SUP>®</SUP> 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head - 7
ASSY<SUP>®</SUP> 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head - 8
ASSY<SUP>®</SUP> 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head - 9
ASSY<SUP>®</SUP> 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head - 10
ASSY<SUP>®</SUP> 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head - 11
ASSY<SUP>®</SUP> 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head - 12

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 PH CARAVAN cabinet connector screw Steel zinc-plated full thread pan head

Specially developed full-thread screw for fastening the cabinet connector for screw mounting in the KALTSCHMELZ® anchor
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
Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Flat fastening metal sheets for secondary purposes


  • Flat, cylindrical pan head rounded with a lens

  • Large surface contact area


Maximum reliability of the screw connection due to asymmetrical single thread


  • Optimal matching of drill tip and thread geometry

  • Excellent anchoring in wood due to asymmetrical arrangement of thread flanks


Ideal for friction-free screw fitting in plastic, such as in anchors or in homogeneous highly compressed wooden materials


  • Screw bites rapidly through the continuous thread design to the tip of the screw

  • Non-spreading screwing in thanks to tip geometry without any component to reduce splitting
Notice
  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 PH stainless steel screws