Welcome to Würth Czech Republic For trade customers only
Step nail W-PNS
Step nail W-PNS - 1
Step nail W-PNS - 2
Step nail W-PNS - 3

For detailed information, other images and documents, please select individual articles from the following table.

Step nail W-PNS

For anchoring lightweight ceiling coverings, joist constructions and statically comparable fastenings
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
  • With washer ∅ 15 mm

  • For quick and secure fixing to concrete: suspended ceilings, rails, pipe fixings, etc.

  • System with the smallest required drill hole depth, thus excluding reinforcement hits

  • Fire resistance according to TR 020 from R30 to R90 = 0.4 kN and for R120 = 0.3 kN for concrete compressive strengths ≥ C20/25 and ≤ C50/60
Notice

System approval only with DIVA 1 Premium and BST 75

ETA-13/0502