Welcome to Würth Czech Republic For trade customers only
Stainless steel security door fitting S 403
Stainless steel security door fitting  S 403 - 1
Stainless steel security door fitting  S 403 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel security door fitting S 403

With barrel cover. For house doors.
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
Material: Stainless steel (1.4301) with end-to-end steel under plate



Resistance class ES 2 according to DIN 18257


This fitting is suitable for use on WK 3 doors according to DIN V ENV 1627



Long plate lever/handle set with rigid knob can be used for DIN R and DIN L doors



The fitting has a cylinder cover (ZA) on the outside


This offers the best protection against Zieh-Fix® door-opening devices commonly used in break ins (extraction and breakage of cylinder)



Hidden 3-point screw connection of fitting



The inner cover plate is held in place with two metric screws



L-shape door handle on metal base plate, pivot-mounted


This connection additionally absorbs axial forces

Specified dimensions not binding. Subject to technical changes!