- For the wall mounting of a single terminal at 90° (e.g. for a urinal) with no difference in depth
- Internal M5 thread for nut-less attachment of terminal in various positions (rotates 45°)
Fixing of the support on the wall by using 5 or 8 mm screws (not supplied)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!