Welcome to Würth Czech Republic For trade customers only
Satin-finish wheel brush for wood crimped, with hole
Satin-finish wheel brush for wood crimped, with hole - 1
Satin-finish wheel brush for wood crimped, with hole - 2
Satin-finish wheel brush for wood crimped, with hole - 3

For detailed information, other images and documents, please select individual articles from the following table.

Satin-finish wheel brush for wood crimped, with hole

Due to the special wire arrangement, the brush is particularly suitable for heavy brushing work and can be used for aggressive brushing. Ideal for sanding, polishing, smoothing, matting and structuring.

See product details

Available in 1 version
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
  • Excellent for surface structuring work on large-scale workpieces

  • Increased brushing effect

  • Additional holding of the wires through the stranded construction

  • For use on angle grinders
Notice
  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Can be used on all standard brush sanders.

  • Always wear safety goggles and safety gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsCircumferential speed [in m/s]
Recommended circumferential speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25