Welcome to Würth Czech Republic For trade customers only
Stripping tool UNIVERSAL BASIC
Stripping tool UNIVERSAL BASIC - 1
Stripping tool UNIVERSAL BASIC - 2
Stripping tool UNIVERSAL BASIC - 3

For detailed information, other images and documents, please select individual articles from the following table.

Stripping tool UNIVERSAL BASIC

No cutting depth adjustment required
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
  • 4-blade arrangement for reduced effort and improved precision

  • Longitudinal stop with 11 mm stripping length for connection clamps (1.5–2.5 mm²)

  • Two-way longitudinal stop for right-handed and left-handed users

  • Fixing device on handle end

  • Blades coated with titanium nitride for higher cutting speed, longer service life

  • Anti-slip surface

  • Locking mechanism prevents uncontrolled opening of the tool

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.