For detailed information, other images and documents, please select individual articles from the following table.
Stripping tool UNIVERSAL BASIC
No cutting depth adjustment required
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- 4-blade arrangement for reduced effort and improved precision
- Longitudinal stop with 11 mm stripping length for connection clamps (1.5–2.5 mm²)
- Two-way longitudinal stop for right-handed and left-handed users
- Fixing device on handle end
- Blades coated with titanium nitride for higher cutting speed, longer service life
- Anti-slip surface
- Locking mechanism prevents uncontrolled opening of the tool
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping NYM-J, NYY-J, H05RN-F, H07RN-F, H05RR-F, H07RR-F, H05BQ-F, H07BQ-F, H05V-K, H07V-K, H05V-U, H07V-U, single-core cables 1.5 mm² and 2.5 mm²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!