Welcome to Würth Czech Republic For trade customers only
Pre-assembled stud screw Type 2
Pre-assembled stud screw Type 2 - 1
Pre-assembled stud screw Type 2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pre-assembled stud screw Type 2

Hexagon head, A2-70 stainless steel

See product details

Available in 4 versions

Prices for customers after login

Show availability in Würth trade store
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
Pre-assembled with:


  • 1x EPDM seal

  • 3x self-locking nuts, similar to DIN 6923, A2 stainless steel
Notice

We recommend the following procedure for mounting the stud screws:


  • M10 stud screws: pre-drill Ø 13 mm hole in roof skin and Ø 7 mm hole in wood

  • M12 stud screws, Ø 14 mm pre-drill in roof cladding and Ø 8.5 mm pre-drill in wood

Stud screws should always be mounted on the crests of the corrugated profile sheets to provide additional protection against moisture. Stud screws should always be mounted perpendicular to the roof slope.