Welcome to Würth Czech Republic For trade customers only
Subland stepped drill bit DIN 8374, RN-fine, 90°
Subland stepped drill bit DIN 8374, RN-fine, 90° - 1
Subland stepped drill bit DIN 8374, RN-fine, 90° - 2

For detailed information, other images and documents, please select individual articles from the following table.

Subland stepped drill bit DIN 8374, RN-fine, 90°

With straight shank for the production of through holes according to ISO 273, while simultaneously producing countersinks (90°) in shape A. The cutting speed depends on the large diameter, the feed on the small diameter.

See product details

Available in 6 versions